Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, TiAlN Coated, 8 mm

  • Mfr # 202545 8

  • Zoro # G514383603


product price: $49.69
/ea

Key Features

Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202545 8
Zoro #
G514383603
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Length of Cut
22 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Diameter
8 mm

Details

Helix Angle
45 Degrees
Cutting Direction
horizontal, oblique and vertical
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
90 Degrees
Color Ring
yellow
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.03 mm
Type of Product
End Mill
Correction Factor Fz
3
Finish
TiAlN
Coolant Through
No
Type
W
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
End Mill Style
Square
Number of Flutes
4

Description

Extra sharp cutting edges. Dimensions similar to DIN 6527. Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz for slot milling in short-chipping aluminium: 0.03 mm Feed fz for side milling in short-chipping aluminium: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.