Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 10 mm

  • Mfr # 202242 10

  • Zoro # G714383199


product price: $69.15
/ea

Key Features

Correction Factor Fz
3
Tolerance Nominal Diameter
e8
Corner Chamfer Angle
90 Degrees
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202242 10
Zoro #
G714383199
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Length of Cut
30 mm
Milling Diameter
10 mm
Overall Length
85 mm
Shank Dia.
10 mm

Details

Correction Factor Fz
3
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.04 mm
Color Ring
yellow
Type of Product
End Mill
Type
W
End Mill Material
Carbide
End Mill Style
Square
Number of Flutes
3
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated

Description

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 30 mm Overall length L: 85 mm Shank Dia. Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm Feed fz for side milling in short-chipping aluminium: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.