Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 12 mm

  • Mfr # 202242 12

  • Zoro # G314383186


product price: $98.15
/ea
Free Shipping & Returns

Key Features

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
3
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202242 12
Zoro #
G314383186
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Length of Cut
36 mm
Shank Dia.
12 mm
Min. Cutting Depth
0.01 mm
Overall Length
100 mm
Milling Diameter
12 mm

Details

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Correction Factor Fz
3
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
3
Color Ring
yellow
Coolant Through
No
Type
W
Helix Angle
45 Degrees
Finish
uncoated
Shank Type
DIN 6535 HA to h6
End Mill Style
Square

Description

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 36 mm Overall length L: 100 mm Shank Dia. Ds: 12 mm Feed fz for slot milling in short-chipping aluminium: 0.05 mm Feed fz for side milling in short-chipping aluminium: 0.07 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.