Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill for Aluminum, Uncoated, 16 mm

  • Mfr # 202238 16

  • Zoro # G314382615


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202238 16
Zoro #
G314382615
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
16 mm

Description

Eccentric relief ground, additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 48 mm Overall length L: 110 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in short-chipping aluminium: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.