Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 10 mm

  • Mfr # 203610 10

  • Zoro # G414382812


product price: $62.15
/ea

Key Features

Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.072 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203610 10
Zoro #
G414382812
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
30 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.1 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
80 mm
Length of Cut
30 mm
Corner Chamfer Width at 45°
0.1 mm

Details

Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.072 mm
Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Cutting Direction
horizontal
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Coolant Through
No
End Mill Material
Carbide
End Mill Style
Chamfer
Type
N
Number of Flutes
6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.072 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 30 mm Overall length L: 80 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.072 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.