
Solid Carbide End Mill, TiAlN Coated, 10 mm
Mfr # 203620 10
Zoro # G614383213
product price: $86.75
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203620 10
Zoro #
G614383213
UPC #
-
Country of Origin
China
Description
For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Application: Very suitable for large depths of cut. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 46 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Feed fz for side milling in steel < 900 N/mm2: 0.072 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.