Zoro Homepage

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 201650 12

  • Zoro # G314380628


product price: $57.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201650 12
Zoro #
G314380628
UPC #
-
Country of Origin
Germany

Description

Eccentric relief ground for stronger cutting edges. Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in steel < 750 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.