Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 12 mm

  • Mfr # 203610 12

  • Zoro # G614382759


product price: $73.55
/ea

Key Features

Cutting Direction
horizontal
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Shank Dia.
12 mm
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203610 12
Zoro #
G614382759
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
12 mm
Overall Length
93 mm
Milling Diameter
12 mm
Length of Cut
36 mm
Tolerance Nominal Diameter
h10
Corner Chamfer Width at 45°
0.1 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Min. Cutting Depth
0.1 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling

Details

Cutting Direction
horizontal
Finish
TiAlN
Shank Type
DIN 6535 HA to h6
Helix Angle
45 Degrees
Type
N
End Mill Style
Chamfer
Coolant Through
No
End Mill Material
Carbide
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Color Ring
without
Number of Flutes
6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.08 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 36 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.