Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 16 mm

  • Mfr # 203520 16

  • Zoro # G114382051


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
Coolant Through
No
End Mill Material
Carbide
Shank Dia.
16 mm
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203520 16
Zoro #
G114382051
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
16 mm
Length of Cut
32 mm
Milling Diameter
16 mm
Overall Length
92 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.1 mm
Corner Chamfer Width at 45°
0.1 mm
Cutting Width Ae for Milling Operation
0.1×D for side milling
Maximum Cutting Depth Ap Max When Side Milling
32 mm

Details

Finish
TiAlN
Coolant Through
No
End Mill Material
Carbide
Helix Angle
45 Degrees
Cutting Direction
horizontal
Type
N
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Number of Flutes
6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm
Standard
DIN 6527
Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.089 mm

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 32 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.089 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.