
Solid Carbide End Mill, TiAlN Coated, 20 mm
Mfr # 201650 20
Zoro # G614380632
product price: $159.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
201650 20
Zoro #
G614380632
UPC #
-
Country of Origin
Germany
Description
Eccentric relief ground for stronger cutting edges. Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 38 mm Overall length L: 104 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in steel < 750 N/mm2: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.