Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 4 mm

  • Mfr # 203610 4

  • Zoro # G714382826


product price: $29.59
/ea

Key Features

Corner Chamfer Angle
45 Degrees
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.032 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Corner Chamfer Width at 45°
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203610 4
Zoro #
G714382826
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
16 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling
Corner Chamfer Width at 45°
0.1 mm
Milling Diameter
4 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
h10
Overall Length
62 mm
Shank Dia.
6 mm
Length of Cut
16 mm

Details

Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.032 mm
Type of Product
End Mill
Color Ring
without
Correction Factor Fz
1.25
Number of Flutes
6
Finish
TiAlN
End Mill Material
Carbide
Coolant Through
No
Helix Angle
45 Degrees
Type
N
Shank Tolerance
h6
Cutting Direction
horizontal
End Mill Style
Chamfer
Shank Type
DIN 6535 HA to h6

Description

High stability and extremely smooth cutting action due to at least 6 teeth. Eccentric relief ground. For profile milling as a finishing operation. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 16 mm Overall length L: 62 mm Shank Dia. Ds: 6 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for side milling in steel < 900 N/mm2: 0.032 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.