Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiAlN Coated, 4 mm

  • Mfr # 203620 4

  • Zoro # G714383304


product price: $42.55
/ea

Key Features

Tolerance Nominal Diameter
h10
Correction Factor Fz
1.25
Min. Cutting Depth
0.01 mm
Cutting Direction
horizontal
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203620 4
Zoro #
G714383304
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Length of Cut
18 mm
Milling Diameter
4 mm
Overall Length
65 mm
Cutting Width Ae for Milling Operation
0.05×D for side milling

Details

Correction Factor Fz
1.25
Cutting Direction
horizontal
Feed Fz For Side Milling in Steel < 900 N/mm2
0.032 mm
Helix Angle
45 Degrees
Number of Flutes
6
End Mill Style
Square
Finish
TiAlN
Corner Chamfer Angle
90 Degrees
Color Ring
without
End Mill Material
Carbide
Type
N
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Type of Product
End Mill
Shank Tolerance
h6

Description

For finishing operations. Special geometry for optimum chip evacuation. For profile milling as a finishing operation. Very sturdy version with strengthened core. Application: Very suitable for large depths of cut. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal Shank: DIN 6535 HA to h6 No. of teeth Z: 6 Flute length Lc: 18 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm Feed fz for side milling in steel < 900 N/mm2: 0.032 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.