Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiXSi Coated, 14 mm

  • Mfr # 203037 14

  • Zoro # G214382876


product price: $98.59
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
Helix Angle
38 Degrees
End Mill Style
Chamfer
Overall Length
73 mm
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203037 14
Zoro #
G214382876
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
73 mm
Length of Cut
16 mm
Corner Chamfer Width at 45°
0.3 mm
Min. Cutting Depth
0.35 mm
Maximum Cutting Depth Ap Max When Side Milling
16 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Shank Dia.
14 mm
Milling Diameter
14 mm

Details

Number of Flutes
4
Helix Angle
38 Degrees
End Mill Style
Chamfer
Type
N
Finish
TiXSi
Correction Factor Fz
2
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
Corner Chamfer Angle
45 Degrees
Standard
DIN 6527
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Type of Product
End Mill
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
End Mill Cutting Type
HPC

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 73 mm Shank Dia. Ds: 14 mm Corner chamfer width at 45 Deg: 0.3 mm Feed fz for slot milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.