Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiXSi Coated, 14 mm

  • Mfr # 203044 14

  • Zoro # G514382712


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
2
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Min. Cutting Depth
0.3 mm
Type of Product
End Mill
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203044 14
Zoro #
G514382712
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.3 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
14 mm
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Neck Dia.
13.6 mm
Shank Dia.
14 mm
Overall Length
83 mm
Length of Cut
26 mm
Milling Diameter
14 mm

Details

Correction Factor Fz
2
Color Ring
green
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Type of Product
End Mill
Shank Tolerance
h6
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.1 mm
End Mill Cutting Type
HPC
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
4
Finish
TiXSi
Helix Angle
38 Degrees
Shank Type
DIN 6535 HB to h6
Overall Reach
36 mm
Type
N
End Mill Style
Chamfer
End Mill Material
Carbide
Coolant Through
No

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 26 mm Overhang length L1 incl. recess: 36 mm Recess Dia. D1: 13.6 mm Overall length L: 83 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.