Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, TiXSi Coated, 5 mm

  • Mfr # 203044 5

  • Zoro # G414382621


product price: $36.65
/ea

Key Features

Overall Length
57 mm
End Mill Style
Chamfer
Number of Flutes
4
Length of Cut
13 mm
End Mill Cutting Type
HPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203044 5
Zoro #
G414382621
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Milling Diameter
5 mm
Length of Cut
13 mm
Neck Dia.
4.8 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Corner Chamfer Width at 45°
0.1 mm
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.16 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm

Details

End Mill Style
Chamfer
Number of Flutes
4
End Mill Cutting Type
HPC
Finish
TiXSi
Helix Angle
38 Degrees
Type
N
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Reach
19 mm
Coolant Through
No
End Mill Material
Carbide
Standard
DIN 6527
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Color Ring
green
Correction Factor Fz
2
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.03 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.04 mm

Description

For roughing and finishing. Up to 1.5xD into solid material at very high feed rates with smooth cutting action. Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 19 mm Recess Dia. D1: 4.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.