Zoro Homepage

Solid Carbide End Mill, TiXSi Coated, 8 mm

  • Mfr # 203037 8

  • Zoro # G314382790


product price: $43.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203037 8
Zoro #
G314382790
UPC #
-
Country of Origin
Germany

Description

For roughing and finishing. Up to 1xD into solid material at very high feed rates with smooth cutting action. At maximum machining depths, ensure compliance with the ratio dimension LC cutting length / Dia. DC cutting Dia.! Advantage: optimized flute form, eccentric relief ground, wide chip space. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 58 mm Shank Dia. Ds: 8 mm Corner chamfer width at 45 Deg: 0.2 mm Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.