Zoro Homepage

Solid Carbide End Mill , Uncoated, 10 mm

  • Mfr # 201200 10

  • Zoro # G314375365


product price: $32.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201200 10
Zoro #
G314375365
UPC #
-
Country of Origin
Germany

Description

Stronger cutting edges. Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 2 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 2 Flute length Lc: 14 mm Overall length L: 66 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.1 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.