Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 10 mm

  • Mfr # 202307 10

  • Zoro # G014380744


product price: $44.59
/ea

Key Features

Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm
Tolerance Nominal Diameter
e8
Type of Product
End Mill
Color Ring
without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202307 10
Zoro #
G014380744
UPC #
-
Country of Origin
China

Dimensions

Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
22 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Overall Length
72 mm
Length of Cut
22 mm
Shank Dia.
10 mm
Milling Diameter
10 mm

Details

Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm
Type of Product
End Mill
Color Ring
without
Shank Form
HB
Standard
DIN 6527
Correction Factor Fz
1.25
Coolant Through
No
End Mill Style
Square
Finish
uncoated
Type
N
Number of Flutes
3
End Mill Material
Carbide
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in Steel < 750 N/mm2
0.09 mm

Description

Dimensions similar to DIN 6527. Note: Successor product to No. 202240 / 202245. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.