Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 10 mm

  • Mfr # 202680 10

  • Zoro # G114384291


product price: $57.85
/ea

Key Features

Shank Dia.
10 mm
Helix Angle
30 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Overall Length
73 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202680 10
Zoro #
G114384291
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
73 mm
Length of Cut
25 mm
Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm

Details

Helix Angle
30 Degrees
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
End Mill Style
Square
End Mill Material
Carbide
Type
N
Coolant Through
No
Number of Flutes
4
Correction Factor Fz
1.25
Corner Chamfer Angle
90 Degrees
Color Ring
without
Shank Form
HB
Feed Fz For Side Milling in Steel < 900 N/mm2
0.06 mm
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.05 mm
Type of Product
End Mill
Shank Tolerance
h6

Description

Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 25 mm Overall length L: 73 mm Shank Dia. Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.