Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 12 mm

  • Mfr # 202299 12

  • Zoro # G214384962


product price: $63.55
/ea

Key Features

Helix Angle
45 Degrees
Finish
uncoated
Length of Cut
26 mm
Shank Dia.
12 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202299 12
Zoro #
G214384962
UPC #
-
Country of Origin
China

Dimensions

Length of Cut
26 mm
Shank Dia.
12 mm
Overall Length
83 mm
Milling Diameter
12 mm
Corner Chamfer Width at 45°
0.3 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
26 mm
Min. Cutting Depth
0.05 mm

Details

Helix Angle
45 Degrees
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Type
N
End Mill Style
Chamfer
Number of Flutes
3
Coolant Through
No
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Standard
DIN 6527
Feed Fz For Side Milling in Steel < 750 N/mm2
0.1 mm
Shank Form
HB
Corner Chamfer Angle
45 Degrees
Color Ring
without
Correction Factor Fz
1.25
Type of Product
End Mill

Description

Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 26 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Shank form: HB Corner chamfer width at 45 Deg: 0.3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.