Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 1.2 mm

  • Mfr # 202307 1,2

  • Zoro # G014380812


product price: $23.15
/ea

Key Features

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Form
HA
Color Ring
without
Maximum Cutting Depth Ap Max When Side Milling
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202307 1,2
Zoro #
G014380812
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
4 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Length of Cut
4 mm
Milling Diameter
1.2 mm
Shank Dia.
3 mm
Overall Length
50 mm

Details

Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Shank Form
HA
Color Ring
without
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm
Standard
DIN 6527
Correction Factor Fz
1.25
End Mill Style
Square
Number of Flutes
3
Type
N
End Mill Material
Carbide
Shank Type
DIN 6535 HA to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.006 mm

Description

Dimensions similar to DIN 6527. Note: Successor product to No. 202240 / 202245. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 4 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 750 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.