Zoro Homepage

Solid Carbide End Mill, Uncoated, 1.8 mm

  • Mfr # 202299 1,8

  • Zoro # G114384956


product price: $23.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202299 1,8
Zoro #
G114384956
UPC #
-
Country of Origin
China

Description

Dimensions similar to DIN 6527. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 5 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Shank form: HA Corner chamfer width at 45 Deg: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.