Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide End Mill, Uncoated, 4.5 mm

  • Mfr # 202307 4,5

  • Zoro # G314381410


product price: $23.15
/ea

Key Features

Correction Factor Fz
1.25
Color Ring
without
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202307 4,5
Zoro #
G314381410
UPC #
-
Country of Origin
China

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Tolerance Nominal Diameter
e8
Milling Diameter
4.5 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Overall Length
57 mm

Details

Correction Factor Fz
1.25
Color Ring
without
Standard
DIN 6527
Shank Form
HB
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm
Corner Chamfer Angle
90 Degrees
Type of Product
End Mill
Type
N
Finish
uncoated
Helix Angle
45 Degrees
End Mill Material
Carbide
Shank Type
DIN 6535 HB to h6
Number of Flutes
3
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Square

Description

Dimensions similar to DIN 6527. Note: Successor product to No. 202240 / 202245. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 13 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.