Zoro Homepage

Solid Carbide End Mill, Uncoated, 6 mm

  • Mfr # 202680 6

  • Zoro # G314384879


product price: $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202680 6
Zoro #
G314384879
UPC #
-
Country of Origin
Germany

Description

Eccentric relief ground. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 16 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.