
Solid Carbide High Performance Drill, Weldon Shank, TiN Coated, 13.5 mm
Mfr # 122315 13,5
Zoro # G114371734
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Overall Length
107 mm
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Shank Dia.
14 mm
Material - Machining
Solid carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122315 13,5
Zoro #
G114371734
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
107 mm
Shank Dia.
14 mm
Diameter
13.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
140 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiN
Shank Type - Machining
DIN 6535 HB to h6
Standards
DIN 6537 K
Description
Cutting chisel edge with high centering accuracy due to strong core and special point geometry. Straight major cutting edges with slightly honed edges and special flute profile produce short chips. Note: Flute length LC = L2 + 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.