Zoro Homepage

Solid Carbide Jobber Drill, TiN Coated, 2.6 mm

  • Mfr # 122301 2,6

  • Zoro # G214377469


product price: $18.79
/ea

Key Features

Overall Length
57 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
2.6 mm
Material - Machining
Solid carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122301 2,6
Zoro #
G214377469
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
57 mm
Drill Bit Size
2.6 mm
Shank Dia.
2.6 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
Solid carbide
Finish - Machining
TiN
Shank Type - Machining
Parallel shank to h7
Standards
DIN 338

Description

Similar to DIN 338. Nominal Dia. and shank Dia. equal. TiN coating. Note: Flute length LC = L2 + 1.5 x DC.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.