Zoro Homepage

Solid Carbide Mini End Mill, TiAlN Coated, 0.5 mm

  • Mfr # 201842 0,5

  • Zoro # G314381175


product price: $23.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 0,5
Zoro #
G314381175
UPC #
-
Country of Origin
Germany

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 1.5 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.003 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.