Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 1.1 mm

  • Mfr # 201920 1,1

  • Zoro # G314381533


product price: $27.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
201920 1,1
Zoro #
G314381533
UPC #
-
Country of Origin
Germany

Description

Double relief ground side clearance angle. Center cutting teeth for plunging. Weldon shank similar to DIN 6535 HB. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 2 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Corner chamfer width at 45 Deg: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.