Zoro Homepage

Solid Carbide Mini End Mill, TiAlN Coated, 14 mm

  • Mfr # 201842 14

  • Zoro # G114381085


product price: $84.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 14
Zoro #
G114381085
UPC #
-
Country of Origin
Germany

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 15 mm Overall length L: 58 mm Shank Dia. Ds: 14 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.