Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 1.5 mm

  • Mfr # 201842 1,5

  • Zoro # G514381258


product price: $20.79
/ea

Key Features

End Mill Material
Carbide
Coolant Through
No
End Mill Style
Square
Finish
TiAlN
Shank Dia.
3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 1,5
Zoro #
G514381258
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
3 mm
Length of Cut
2 mm
Overall Length
38 mm
Maximum Cutting Depth Ap Max When Side Milling
2 mm
Tolerance Nominal Diameter
h10
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.75 mm
Milling Diameter
1.5 mm

Details

End Mill Material
Carbide
Coolant Through
No
End Mill Style
Square
Finish
TiAlN
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h6
Type
N
Cutting Direction
horizontal, oblique and vertical
Shank Form
HA
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.005 mm
Correction Factor Fz
1.25
Correction Factor for Vc
1.25
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees
Feed Fz For Side Milling in Steel < 900 N/mm2
0.006 mm
Color Ring
without
Number of Flutes
3

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 2 mm Overall length L: 38 mm Shank Dia. Ds: 3 mm Shank form: HA Feed fz for slot milling in steel < 900 N/mm2: 0.005 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.