Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 3.5 mm

  • Mfr # 201842 3,5

  • Zoro # G114381092


product price: $20.79
/ea

Key Features

Number of Flutes
3
Shank Dia.
6 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 3,5
Zoro #
G114381092
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
3.5 mm
Shank Dia.
6 mm
Length of Cut
5 mm
Overall Length
36 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.75 mm
Tolerance Nominal Diameter
h10

Details

Number of Flutes
3
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Helix Angle
30 Degrees
Finish
TiAlN
End Mill Style
Square
Type
N
Coolant Through
No
Feed Fz For Side Milling in Steel < 900 N/mm2
0.011 mm
Correction Factor for Vc
1.25
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.01 mm
Shank Tolerance
h6
Type of Product
End Mill
Shank Form
HB
Color Ring
without
Correction Factor Fz
1.25

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 5 mm Overall length L: 36 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.01 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.