Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 4.5 mm

  • Mfr # 201842 4,5

  • Zoro # G714381089


product price: $20.79
/ea

Key Features

Length of Cut
7 mm
Shank Dia.
6 mm
Helix Angle
30 Degrees
Overall Length
38 mm
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 4,5
Zoro #
G714381089
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
7 mm
Shank Dia.
6 mm
Overall Length
38 mm
Milling Diameter
4.5 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4.5 mm

Details

Helix Angle
30 Degrees
End Mill Style
Square
Finish
TiAlN
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Cutting Direction
horizontal, oblique and vertical
Type
N
Corner Chamfer Angle
90 Degrees
Correction Factor for Vc
1.25
Shank Form
HB
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
without
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Number of Flutes
3
End Mill Material
Carbide

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 7 mm Overall length L: 38 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.