Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 5 mm

  • Mfr # 201920 5

  • Zoro # G314381823


product price: $32.65
/ea

Key Features

Length of Cut
8 mm
Finish
TiAlN
Type
N
Cutting Direction
horizontal, oblique and vertical
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201920 5
Zoro #
G314381823
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
8 mm
Overall Length
45 mm
Shank Dia.
6 mm
Milling Diameter
5 mm
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Corner Chamfer Width at 45°
0.04 mm

Details

Finish
TiAlN
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Helix Angle
45 Degrees
Number of Flutes
3
End Mill Style
Chamfer
Shank Type
DIN 6535 HB to h6
Coolant Through
No
Shank Tolerance
h6
Color Ring
without
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Correction Factor for Vc
1.25
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.02 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.023 mm
Shank Form
HB
Type of Product
End Mill

Description

Double relief ground side clearance angle. Center cutting teeth for plunging. Weldon shank similar to DIN 6535 HB. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 8 mm Overall length L: 45 mm Shank Dia. Ds: 6 mm Shank form: HB Corner chamfer width at 45 Deg: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.