Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, TiAlN Coated, 8.7 mm

  • Mfr # 201842 8,7

  • Zoro # G114380989


product price: $39.59
/ea

Key Features

Cutting Direction
horizontal, oblique and vertical
Overall Length
48 mm
Shank Dia.
10 mm
Type
N
Coolant Through
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201842 8,7
Zoro #
G114380989
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
48 mm
Shank Dia.
10 mm
Length of Cut
11 mm
Milling Diameter
8.7 mm
Tolerance Nominal Diameter
h10
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8.7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm

Details

Cutting Direction
horizontal, oblique and vertical
Type
N
Coolant Through
No
Number of Flutes
3
End Mill Style
Square
Helix Angle
30 Degrees
Finish
TiAlN
Shank Type
DIN 6535 HB to h6
End Mill Material
Carbide
Shank Form
HB
Correction Factor for Vc
1.25
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm
Color Ring
without
Corner Chamfer Angle
90 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.04 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.045 mm

Description

Weldon shank similar to DIN 6535 HB. Economy version. Note: Save on regrinding costs: It is cheaper to use solid carbide mini slot drills to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. h10 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 3 Flute length Lc: 11 mm Overall length L: 48 mm Shank Dia. Ds: 10 mm Shank form: HB Feed fz for slot milling in steel < 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.