Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, Uncoated, 16 mm

  • Mfr # 202262 16

  • Zoro # G714383816


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Type of Product
End Mill
Correction Factor Fz
1.25
Shank Form
HB
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202262 16
Zoro #
G714383816
UPC #
-
Country of Origin
China

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
18 mm
Length of Cut
18 mm
Shank Dia.
16 mm
Milling Diameter
16 mm
Overall Length
65 mm

Details

Type of Product
End Mill
Correction Factor Fz
1.25
Shank Form
HB
Feed Fz For Side Milling in Steel < 750 N/mm2
0.13 mm
Color Ring
without
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Shank Type
HB with h6
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Type
N
Finish
uncoated
Helix Angle
30 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.13 mm

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 18 mm Overall length L: 65 mm Shank Dia. Ds: 16 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.