Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Mini End Mill, Uncoated, 20 mm

  • Mfr # 202266 20

  • Zoro # G614384234


product price: $150.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Shank Type
HB with h6
Finish
uncoated
Type
N
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202266 20
Zoro #
G614384234
UPC #
-
Country of Origin
China

Dimensions

Overall Length
75 mm
Shank Dia.
20 mm
Length of Cut
22 mm
Milling Diameter
20 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
20 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
22 mm

Details

End Mill Style
Square
Shank Type
HB with h6
Finish
uncoated
Type
N
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Number of Flutes
3
Coolant Through
No
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 750 N/mm2
0.15 mm
Color Ring
without
Correction Factor Fz
1.25
Shank Form
HB
Type of Product
End Mill
Corner Chamfer Angle
90 Degrees

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 22 mm Overall length L: 75 mm Shank Dia. Ds: 20 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.