
Solid Carbide Mini End Mill, Uncoated, 3 mm
Mfr # 202262 3
Zoro # G314383834
product price: $20.59
/eaKey Features
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm
Tolerance Nominal Diameter
e8
Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Shank Form
HB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
202262 3
Zoro #
G314383834
UPC #
-
Country of Origin
China
Dimensions
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Min. Cutting Depth
0.01 mm
Overall Length
45 mm
Length of Cut
5 mm
Shank Dia.
6 mm
Milling Diameter
3 mm
Details
Feed Fz For Side Milling in Steel < 750 N/mm2
0.025 mm
Correction Factor Fz
1.25
Shank Form
HB
Corner Chamfer Angle
45 Degrees
Color Ring
without
Type of Product
End Mill
End Mill Material
Carbide
Coolant Through
No
Type
N
Shank Type
HB with h6
Finish
uncoated
End Mill Style
Chamfer
Number of Flutes
3
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Description
Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 5 mm Overall length L: 45 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.02 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.