Zoro Homepage

Solid Carbide Mini End Mill, Uncoated, 4.5 mm

  • Mfr # 202262 4,5

  • Zoro # G314383667


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202262 4,5
Zoro #
G314383667
UPC #
-
Country of Origin
China

Description

Shank similar to DIN 6535 HB. Save on regrinding costs: It is cheaper to use solid carbide mini milling cutters to the wear limit than to regrind them. Through-coolant: no Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 30 degrees Direction of infeed: horizontal, oblique and vertical Shank: HB with h6 No. of teeth Z: 3 Flute length Lc: 7 mm Overall length L: 45 mm Shank Dia. Ds: 6 mm Shank form: HB Feed fz for slot milling in steel < 750 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.