Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, for Aluminum, Uncoated, 14 mm

  • Mfr # 205270 14

  • Zoro # G114384444


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205270 14
Zoro #
G114384444
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
14 mm

Description

For roughing. Special profile for machining non-ferrous metals. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 42 mm Overhang length L1 incl. recess: 52 mm Recess Dia. D1: 13 mm Overall length L: 99 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.