Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 16 mm

  • Mfr # 205715 16

  • Zoro # G214381220


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Milling profile
HR
Standard
DIN 6527
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205715 16
Zoro #
G214381220
UPC #
-
Country of Origin
Netherlands

Dimensions

Corner Chamfer Width at 45°
0.35 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
24 mm
Maximum Cutting Depth Ap Max When Side Milling
32 mm
Tolerance Nominal Diameter
d11
Min. Cutting Depth
0.2 mm
Milling Diameter
16 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Overall Length
92 mm

Details

Feed Fz For Side Milling in Steel < 900 N/mm2
0.09 mm
Milling profile
HR
Standard
DIN 6527
Type of Product
End Mill
Correction Factor Fz
1.25
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.08 mm
Color Ring
green
Shank Type
DIN 6535 HB to h6
Helix Angle
45 Degrees
Number of Flutes
5
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
End Mill Cutting Type
MTC
End Mill Material
Carbide
Coolant Through
No
End Mill Style
Chamfer

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high metal removal rate. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 5 Flute length Lc: 32 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm Corner chamfer width at 45 Deg: 0.35 mm Feed fz for slot milling in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.