Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, TiAlN Coated, 25 mm

  • Mfr # 205715 25

  • Zoro # G614381141


product price: $578.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Tolerance Nominal Diameter
d11
Milling profile
HR
Corner Chamfer Width at 45°
0.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205715 25
Zoro #
G614381141
UPC #
-
Country of Origin
Netherlands

Dimensions

Tolerance Nominal Diameter
d11
Corner Chamfer Width at 45°
0.5 mm
Maximum Cutting Depth Ap Max When Side Milling
50 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
37.5 mm
Milling Diameter
25 mm
Shank Dia.
25 mm
Length of Cut
50 mm
Overall Length
125 mm

Details

End Mill Cutting Type
MTC
Helix Angle
45 Degrees
Milling profile
HR
Type of Product
End Mill
Feed Fz For Side Milling in Steel < 900 N/mm2
0.12 mm
Correction Factor Fz
1.25
Standard
DIN 6527
Corner Chamfer Angle
45 Degrees
Feed Fz For Slot Milling in Steel < 900 N/mm2
0.1 mm
Color Ring
green
Shank Tolerance
h6
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Coolant Through
No
Number of Flutes
6
End Mill Material
Carbide

Description

Dimensions similar to DIN 6527. optimized special knuckle profile for roughing. Very high metal removal rate. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling Centers. Tolerance nominal Dia. d11 No. of teeth Z: 6 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 6 Flute length Lc: 50 mm Overall length L: 125 mm Shank Dia. Ds: 25 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for slot milling in steel < 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.