Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Roughing End Mill, Uncoated, 5 mm

  • Mfr # 205260 5

  • Zoro # G314384206


product price: $41.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
205260 5
Zoro #
G314384206
UPC #
-
Country of Origin
Germany

Description

For roughing. Special profile for machining non-ferrous metals. Tolerance nominal Dia. e8 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Corner rounding rv: 0.2 mm Feed fz for slot milling in short-chipping aluminium: 0.06 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.