Zoro Homepage

Solid Carbide Round Tool Bit, 20 mm, 100 mm Overall Length

  • Mfr # 295030 20X100

  • Zoro # G014887342


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
295030 20X100
Zoro #
G014887342
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
20 mm
Size
20 x 100

Details

Item
Tool Blank

Description

Tool bits with straight-cut square ends. Solid carbide. Precision round tool bits. Ground within tolerance h6. Application: For turning, boring out, grooving etc., particularly for production of blanks for profile cutters.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.