Zoro Homepage

Solid Carbide Square End Mill, 10 mm, Uncoated

  • Mfr # 202241 10

  • Zoro # G209578253


product price: $65.25
/ea

Key Features

Material
Solid Carbide
Milling Diameter
10 mm
Overall Length
72 mm
Number of Flutes
3
End Mill Style
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202241 10
Zoro #
G209578253
UPC #
4045197767059
Country of Origin
Germany

Dimensions

Milling Diameter
10 mm
Overall Length
72 mm
Length of Cut
20 mm
Shank Dia.
10 mm
Max. Cutting Depth - Slot Milling
10 mm
Max. Cutting Depth - Side Milling
20 mm
Min. Cutting Depth
0.01 mm
Flute Length
20 mm
Diameter Tolerance
e8

Details

Material
Solid Carbide
Number of Flutes
3
End Mill Style
Metric
Finish
Uncoated
Helix Angle
45°
Type
W
Coolant Through
No
Cutting Direction
Horizontal, Oblique and Vertical
Shank Type
DIN 6535 HA to h6
Helix angle
45 °
Side Milling Feed in Short-Chipping Aluminium
0.05 mm
Chamfer Angle
90°
Number of Teeth
3
Correction Factor
3
Slot Milling Feed in Short-Chipping Aluminium
0.04 mm
Through Coolant
No
Shape
Square
Item
End / Face Mill
Ring Color
Yellow

Description

Eccentric relief ground- additionally finish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Application: For roughing and finishing. Through-coolant: no Tolerance nominal dia : e8 No. of teeth Z: 3 Helix angle: 45 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 3 Flute length Lc: 20 mm Overall length L: 72 mm Shank dia Ds: 10 mm Feed fz for slot milling in short-chipping aluminium: 0.04 mm Feed fz for side milling in short-chipping aluminium: 0.05 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.