Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 4 mm, TiAlN Coated

  • Mfr # 202760 4

  • Zoro # G909578737


product price: $21.85
/ea

Key Features

Material
Solid Carbide
Milling Diameter
4 mm
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202760 4
Zoro #
G909578737
UPC #
4045197118011
Country of Origin
China

Dimensions

Overall Length
40 mm
Milling Diameter
4 mm
Length of Cut
12 mm
Shank Dia.
4 mm
Max. Cutting Depth - Side Milling
12 mm
Diameter Tolerance
h10
Max. Cutting Depth - Slot Milling
2 mm
Min. Cutting Depth
0.01 mm
Flute Length
12 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Cutting Direction
Horizontal, Oblique and Vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Type
H
Helix Angle
30°
Helix angle
30 °
Number of Teeth
4
Chamfer Angle
90°
Slot Milling Feed in Steel
0.02 mm
Side Milling Feed in Steel
0.023 mm
Correction Factor
1.25
Item
End / Face Mill
Ring Color
Without
Shank Tolerance
h6
Shape
Square
Shank Form
HA
Through Coolant
No

Description

Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 12 mm Overall length L: 40 mm Shank dia Ds: 4 mm Shank form: HA Feed fz for slot milling in steel < 900N/mm2: 0.02 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.