Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Square End Mill, 8 mm, TiAlN Coated

  • Mfr # 202760 8

  • Zoro # G609578723


product price: $40.19
/ea

Key Features

Material
Solid Carbide
Milling Diameter
8 mm
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202760 8
Zoro #
G609578723
UPC #
4045197118042
Country of Origin
China

Dimensions

Milling Diameter
8 mm
Overall Length
70 mm
Length of Cut
22 mm
Shank Dia.
8 mm
Min. Cutting Depth
0.01 mm
Diameter Tolerance
h10
Max. Cutting Depth - Side Milling
22 mm
Flute Length
22 mm
Max. Cutting Depth - Slot Milling
4 mm

Details

Material
Solid Carbide
Number of Flutes
4
End Mill Style
Metric
Finish
TiAlN
Coolant Through
No
Cutting Direction
Horizontal, Oblique and Vertical
Helix Angle
30°
Type
H
Shank Type
DIN 6535 HB to h6
Helix angle
30 °
Side Milling Feed in Steel
0.045 mm
Slot Milling Feed in Steel
0.04 mm
Chamfer Angle
90°
Correction Factor
1.25
Number of Teeth
4
Through Coolant
No
Shank Form
HB
Ring Color
Without
Shape
Square
Shank Tolerance
h6
Item
End / Face Mill

Description

Eccentric relief ground. Without 45Deg cutting edge chamfer. Through-coolant: no Tolerance nominal dia : h10 No. of teeth Z: 4 Helix angle: 30 Deg Direction of infeed: horizontal- oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 22 mm Overall length L: 70 mm Shank dia Ds: 8 mm Shank form: HB Feed fz for slot milling in steel < 900N/mm2: 0.04 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.