
Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 8 mm
Mfr # 203109 8
Zoro # G314384664
product price: $94.19
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203109 8
Zoro #
G314384664
UPC #
-
Country of Origin
Germany
Description
High-performance milling cutter with irregular cutter spacing and irregular helical pitch. optimized bending strength due to the use of ultra-fine grain substrates. Offset chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. ae max= 0.07xD for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 24 mm Overhang length L1 incl. recess: 30 mm Recess Dia. D1: 7.8 mm Overall length L: 68 mm Shank Dia. Ds: 8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.