
Solid Carbide TPC End Mill, with Chip Separators, TiSiN Coated, 12 mm
Mfr # 203087 12
Zoro # G314384268
product price: $165.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
203087 12
Zoro #
G314384268
UPC #
-
Country of Origin
Germany
Description
High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Chip breaker for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. ae max = 0.05xD for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 60 mm Overhang length L1 incl. recess: 72 mm Recess Dia. D1: 11.8 mm Overall length L: 120 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.