Zoro Homepage

Solid Carbide TPC End Mill, with Chip Separators, TiSiN Coated, 4 mm

  • Mfr # 203085 4

  • Zoro # G114384338


product price: $52.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203085 4
Zoro #
G114384338
UPC #
-
Country of Origin
Germany

Description

High-performance end mill for general-purpose applications, specially designed for TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Chip breaker for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. ae max = 0.18xD for TPC machining. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 4 Flute length Lc: 16 mm Overhang length L1 incl. recess: 23 mm Recess Dia. D1: 3.9 mm Overall length L: 65 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.