Zoro Homepage

Solid Half Center with Carbide Insert, Morse Taper: 4

  • Mfr # 323800 4

  • Zoro # G515232573


product price: $302.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
323800 4
Zoro #
G515232573
UPC #
-
Country of Origin
China

Description

Point angle 60 Deg, surfaces ground. Half point with deep inserted carbide Center. This offers particularly good access for the turning tool to the end face of the component. The carbide tipped lathe Centers are marked with a groove to indicate maximum regrinding allowance. Description: Lathe Centers are mainly used on lathes to support long and slim workpieces, since with these workpieces there would otherwise be a risk of the workpiece bending or moving around as a result of the forces generated. The lathe Center is secured with a Morse taper. The workpiece is clamped in the chuck and a counterbore is added using a Center drill. After re-clamping, the lathe Center is then inserted. Standard: DIN 806 External Dia D: 31.6 mm Overall length L: 160 mm Carbide Dia H: 14 mm Face length L1: 50 mm Face-point distance b: 5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.